References
Aventics:5340051010
Rubix:157A9145
Manufacturer :5340051010
EAN:3661475943642


Technical specifications
| Material | die-cast zinc;acrylonitrile butadiene rubber (seal) |
|---|
Documents
Product details : AVENTICS NON RETURN VALVE 5340051010
Technical specifications
Attributes
| Material | die-cast zinc;acrylonitrile butadiene rubber (seal) |
|---|---|
| Max. service pressure | 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | -25 °C |
Show UNSPSC/ECL@SS
£ 88.09 excl. VAT
/ Each
£ 105.71 incl. VAT
- Delivery usually within ( 5 ) days