References
SMC:EAKM2000-F02
Rubix:108A2236
Manufacturer :00051302
EAN:3618031907587
Documents
Product details : SMC EAKM2000-F02 MODULAR STYLE CHECK VALVE
SMC'S new AC-A series of modular type F.R.L. unit is available in five sizes and is interchangeable with the existing modular AC line. The pressure drop across the regulator has been reduced creating a more efficient unit with a maximum set pressure of 100 psi. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on the size 30 and 40 are now covered with a transparent bowl guard, completely protecting them from the environment, and making the interior contents visible from 360 degrees. The base color of the new AC-A series is urban white, maintaining a clean, modern look.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x40x28 mm |
|---|---|
| Logistic Weight | 100 g |
Show UNSPSC/ECL@SS
£ 21.71 excl. VAT
/ Each
£ 26.05 incl. VAT
- Delivery usually within ( 19 ) days
