References
SMC:ZP2V-W6-05
Rubix:111A5533

Documents
Product details : SMC ZP2V-W6-05 VACUUM SAVING VALVE
ZP2V is a vacuum saving valve that when multiple vacuum pads are operated by one vacuum generator, and some of them are not holding the work piece, the reduction of vacuum pressure is restricted and the work piece can remain held by the rest of pads. When the work pieces have different shapes, the control circuit can be simplified. There is no need for switching operation when changing work pieces.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Material | electroless nickel-plated brass |
| Max. temperature | 60 °C |
| Min. temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 15.99 excl. VAT
/ Each
£ 19.19 incl. VAT
- Delivery usually within ( 17 ) days