References
Festo:QSW-3/8-10
Rubix:117A9249
Manufacturer :130602
EAN:4052568023607

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 130602 PUSH-IN FITTING QSW-3/8-10
Push-in fitting QSW-3/8-10 male thread with external Hexagon. Size=Standard, Nominal size=7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 41,8 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 42.20 excl. VAT
/ 10 pieces
£ 50.64 incl. VAT
- Delivery usually within ( 2 ) days