FESTO 132051 PUSH-IN L-FITTING QSL-G1/4-6-100
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSL-G1/4-6-100
Rubix:124A7554
Manufacturer :132051
EAN:4052568027032

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 132051 PUSH-IN L-FITTING QSL-G1/4-6-100
Push-in L-fitting QSL-G1/4-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 24,46 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 214.00 excl. VAT
/ 100 pieces
£ 256.80 incl. VAT
- Delivery usually within ( 2 ) days