• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,862)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(386)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,230)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
AVENTICS 1823391558

AVENTICS 1823391558

Series QR2-S, standard

See technical information
References
Aventics:1823391558
Rubix:273A0071
brand logo
brand logo

Product details : AVENTICS 1823391558


Swivel fitting

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.54 excl. VAT
/ Each
£ 10.25 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NORGREN C00230406 PFITC 4-6MM STEM EXPANDERFESTO 153326 PUSH-IN CONNECTOR QSM-4-3NORGREN C01880828 PFITC 8MM-R1/4 SWIVEL Y ADPTFESTO 130736 PUSH-IN L-FITTING QSL-3/8-10-20SMC KQ2L16-04NP ONE-TOUCH FITTINGNORGREN 102680838 PFIT 8MM-G3/8 SWI S-TEE ADPT8MM-1/4 BSP SW/TE CAMOZZI S6430-8-1/4FESTO 130660 PUSH-IN Y-CONNECTOR CRQSY-12SMC KRH06-02S FITTINGFESTO 6254 QUICK CONNECTOR CK-1/8-PK-4-KUFESTO 153023 PUSH-IN FITTING QSF-1/8-6-BSMC KQ2S08-G03N ONE-TOUCH FITTINGNORGREN C01250638 PFITC 6MM-R3/8 STR ADPTSMC KQ2T12-02NP ONE-TOUCH FITTINGFESTO 153075 PUSH-IN L-CONNECTOR QSL-16
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap