References
SMC:T1209W-100
Rubix:125A0371
Manufacturer :T1209W-100
EAN:3618036144864

Documents
Product details : SMC T1209W-100 100M NYLON WHITE TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: W (White)
Roll Length: 100m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: W (White)
Roll Length: 100m Roll
Technical specifications
Attributes
| Logistic Weight | 5250 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | white |
| Material | nylon 12 |
| Reel length | 100 m |
Show UNSPSC/ECL@SS
£ 322.48 excl. VAT
/ Each
£ 386.98 incl. VAT
- Delivery usually within ( 4 ) days