FACOM SCREWDRIVER SET HB.2B
Set of 6 Phillips® watchmakers screwdrivers - hex
See technical informationReferences
Facom:HB.2B
Rubix:1238798
EAN:3148510270517



Product details : FACOM SCREWDRIVER SET HB.2B
Set of 6 Phillips® watchmakers screwdrivers - hex
Including:
-3 Screwdriver 6-points: 1.5 - 2 - 2.5 mm
-3 Phillips ® screwdrivers: PH N°00 – 0 - 1.
- Finish: chrome-plated, burnished blade.
- In plastic box.
Weight: 200 g.
Including:
-3 Screwdriver 6-points: 1.5 - 2 - 2.5 mm
-3 Phillips ® screwdrivers: PH N°00 – 0 - 1.
- Finish: chrome-plated, burnished blade.
- In plastic box.
Weight: 200 g.
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Packaged dimensions (D x W x H) | 125x100x30 mm |
| Package weight | 205 g |
| Number of elements | 6 |
| Imprint | multiple imprint |
Show UNSPSC/ECL@SS
£ 57.98 excl. VAT
/ Each
£ 69.58 incl. VAT
- Delivery usually within ( 14 ) days
