STANLEY 2-65-014 CUSHION GRIP SCREWDRIVER SET OF 10


Cushion grip screwdriver sets

References
stanley:2-65-014
rubix:2003145
ean:3253562650146
brand logo
brand logo
Technical specifications
Number of elements10
ImprintPozidriv
See all Specifications

Product details : STANLEY 2-65-014 CUSHION GRIP SCREWDRIVER SET OF 10


Handles moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)50x400x200 mm
Package weight1560 g
Number of elements10
ImprintPozidriv
Show UNSPSC/ECL@SS
£ 37.64 excl. VAT
/ Each
£ 45.17 incl. VAT
  • In stock: Next day delivery