ROEBUCK SET OF 6 SLOT-HEAD AND POZIDRIV SCREWDRIVERS 6 PIECE 826563

Set of 6 pozidriv and slotted screwdrivers

See technical informationSee documents

References

Roebuck:826563
Rubix:209A7394
EAN:3660338046452
Set of 6 Slot-head and POZIDRIV Screwdrivers Number of elements 6
brand logo
brand logo

Technical specifications

Number of elements6
Imprintmultiple imprint

Documents

Product details : ROEBUCK SET OF 6 SLOT-HEAD AND POZIDRIV SCREWDRIVERS 6 PIECE 826563


ISO 8764 / ISO 2380

Chrome-plated blades, brillant hardened steel tip for a perfect adhesion to the screw.
Ergonomic handle with two-material flats made of elastomer for comfort and polyamide for strength.
Curved body with well-designed grip for high tightening torques.
The set includes:
- 4 slotted screwdrivers: 3.5x100 - 4x100 - 5.5x125 - 6.5x150
- 2 Pozidriv screwdrivers: PZ 1x80 - PZ 2x100


Some sizes are available individually
brand logo
brand logo

Technical specifications


Attributes
Number of elements6
Imprintmultiple imprint
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
  • In stock: Next day delivery