ROEBUCK SET OF 18 COMBINATION WRENCH SPANNERS 865287
Set of metric combination spanners
See technical informationSee documentsReferences
Superseded Ref:6821008
Roebuck:865287
Rubix:209A7362
EAN:3660338196447
Documents
Product details : ROEBUCK SET OF 18 COMBINATION WRENCH SPANNERS 865287
Norms: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Includes 18 combination spanners (mm): Ø 6-7-8-9-10-11-12-13-14-15-16-17-18-19-21-22-23-24
Some sizes are available individually
Technical specifications
Attributes
| Number of elements | 18 |
|---|
Show UNSPSC/ECL@SS
£ 47.53 excl. VAT
/ Each
£ 57.04 incl. VAT
- In stock: Next day delivery

