FACOM 440.JE16T COMBINATION WRENCH SET 8 - 22MM ROLL 16 PIECE SET
440 - Metric mixed key sets
See technical informationReferences
Facom:440.JE16T
Rubix:2000792
EAN:3148518003315

Product details : FACOM 440.JE16T COMBINATION WRENCH SET 8 - 22MM ROLL 16 PIECE SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
- Presentation: kit, box or on panel.
Technical specifications
Attributes
| Logistic Weight | 2311 g |
|---|---|
| Packaged dimensions (D x W x H) | 420x120x60 mm |
| Package weight | 2428 g |
| Number of elements | 16 |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 177.09 excl. VAT
/ Each
£ 212.51 incl. VAT
- Delivery usually within ( 14 ) days
