References
Bahco:42RM/S12
Rubix:401A4668
EAN:7314150384785




Product details : BAHCO 42RM/S12 RATCHETING ADJ.RING WRENCH SET
2 adjustable/lockable joints can be angled up to 360° and 180° that allow multiple ways of working
72 teeth/5° action angle ratchet with 12 faced inserts
Inserts dimensions of 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Hardness and torque requirements according to ASME B107.66
Micro-matte finish
High-performance steel
Supplied in a blow mould case with foam inlay for better tool control
72 teeth/5° action angle ratchet with 12 faced inserts
Inserts dimensions of 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Hardness and torque requirements according to ASME B107.66
Micro-matte finish
High-performance steel
Supplied in a blow mould case with foam inlay for better tool control
Strengths
Ratcheting Adjustable Ring Wrench Set
Technical specifications
Attributes
| Number of elements | 12 |
|---|---|
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 364.22 excl. VAT
/ Each
£ 437.06 incl. VAT
- Delivery usually within ( 14 ) days
