GEDORE 2-8 DOUBLE ENDED RING SPANNERS 8 PIECE SET 6-22MM
Double deep bent ring impact wrench set 2
See technical informationReferences
Gedore:2-8
Rubix:2557350
Manufacturer :6030580
EAN:4010886603055

Product details : GEDORE 2-8 DOUBLE ENDED RING SPANNERS 8 PIECE SET 6-22MM
Double ended ring spanner set 8 pcs 6-22 mm Sets of the most used sizes Rings deep offset, strong but thin walls, UD profile Acc. to DIN 838, ISO 3318, ISO 1085, ISO 10104 GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 1297 g |
|---|---|
| Number of elements | 8 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 107.06 excl. VAT
/ Each
£ 128.47 incl. VAT
- Delivery usually within ( 22 ) days
