References
Rubix-UK:M16X75HSS-8.8-ZP/25
Rubix:1110776

Product details : M16 X 75 HT 8.8 SET SCREW BZP PK25
DIN 933 grade 8.8
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Steel |
| Quality Grade | 8.8 |
| Threading diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 28.70 excl. VAT
/ Each
£ 34.44 incl. VAT
- In stock: Next day delivery
Length
75 mm
