References
SMC:C55-L020
Rubix:116A8318
Manufacturer :C55-L020

Documents
Product details : SMC C55-L020 FOOT
European machine builders looking for a range of high performance compact actuators compatible with ISO 21287, no longer need to search thanks to the latest development from the world leader, SMC Pneumatics, which is launching its new double-acting pneumatic cylinder on the market, single rod: The C55 Series was designed to satisfy a large number of automation machine applications, the C55 Series achieves excellent load performance thanks to its unique elastic damping, its piston support ring and its rod bearing used on full range. In fact, European machine builders looking for a compact ISO cylinder with a stroke length of up to 150mm while offering the benefits of standardized mounting dimensions, now have the perfect solution. Available with a standard bore of 20, 25, 32, 40, 50, 63, 80 and 100mm, a piston speed between 50 and 500mm / sec, these cylinders are designed to operate with a relatively low pneumatic pressure, between 0.05 and 1.0 MPa, and a temperature d use between minus 10ºC and plus 70ºC. With standard mounting options both ISO 21287 and 6431, this new range of cylinders skilfully complements the complete SMC collection of ISO / VDMA compatible cylinders.
Set square
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Type | set square |
Show UNSPSC/ECL@SS
£ 5.47 excl. VAT
/ Each
£ 6.56 incl. VAT
- Delivery usually within ( 4 ) days