SIMRIT 40413768 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU1X2 20 X 30 X 5 X 0 72 NBR 902
rubix:252A5299
manufacturer :40413768
brand logo
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter30 mm
Width5 mm
See all Specifications

Product details : SIMRIT 40413768 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter20 mm
Outer diameter30 mm
Width5 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days