References
Freudenberg Sealing Technologies:40412238
Rubix:251A8423
Manufacturer :40412238

Documents
Product details : SIMRIT 40412238 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Usually arrives within 14 working days
