SIMRIT 40413366 BAU3X2 24.0X 35.0X 7.0 902


Shaft seal BA

References
freudenberg sealing technologies:BAU3X2 24 X 35 X 7 X 0 72 NBR 902
rubix:389A1247
manufacturer :40413366
brand logo
brand logo
Technical specifications
Inner diameter24 mm
Outer diameter35 mm
Width7 mm
See all Specifications

Product details : SIMRIT 40413366 BAU3X2 24.0X 35.0X 7.0 902


Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.

Technical specifications


Attributes
Inner diameter24 mm
Outer diameter35 mm
Width7 mm
MaterialNBR
ExecutionGasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days