References
Freudenberg Sealing Technologies:40412566
Rubix:251A8555
Manufacturer :40412566

Documents
Product details : SIMRIT 40412566 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 28.43 excl. VAT
/ Each
£ 34.12 incl. VAT
- Usually arrives within 14 working days
