Shaft SEALING RING HMSA10
Inner diameter | 28 mm |
---|---|
Outer diameter | 47 mm |
Width | 10 mm |
Logistic Weight | 16,2 g |
---|---|
Inner diameter | 28 mm |
Outer diameter | 47 mm |
Width | 10 mm |
Material | nbr |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days