DICHTOMATK SEAL TO DIN 3760 R21 020,00X040,00X10,00 WA NBR
WA sealing ring
See technical informationSee documentsReferences
Dichtomatik:49383791
Rubix:169A5105
Manufacturer :WA 20X40X10 NBR 70

Documents
Product details : DICHTOMATK SEAL TO DIN 3760 R21 020,00X040,00X10,00 WA NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Usually arrives within 14 working days
