DICHTOMATK 67019675 WC 90.0X 120.0X 15.0 NB7046
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67019675
Rubix:398A0829
Manufacturer :67019675

Product details : DICHTOMATK 67019675 WC 90.0X 120.0X 15.0 NB7046
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 120 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 4.63 excl. VAT
/ Each
£ 5.55 incl. VAT
- Usually arrives within 14 working days
