References
Dichtomatik:67056827
Rubix:252A2890
Manufacturer :67056827

Product details : DICHTOMATK 67056827 FREUDENBERG SEAL
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days
