References
Freudenberg Sealing Technologies:40413205
Rubix:251A8889
Manufacturer :40413205

Documents
Product details : SIMRIT 40413205 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 22.03 excl. VAT
/ Each
£ 26.44 incl. VAT
- Usually arrives within 14 working days
