DICHTOMATK SEAL TO DIN3760 R4 025,00X035,00X07,00 WB NBR
Shaft seal (W B NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:49382995
Rubix:167A8955
Manufacturer :49382995

Product details : DICHTOMATK SEAL TO DIN3760 R4 025,00X035,00X07,00 WB NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ 10 pieces
£ 10.79 incl. VAT
- Usually arrives within 14 working days
