References
Freudenberg Sealing Technologies:67018301
Rubix:252A2149
Manufacturer :67018301

Product details : DICHTOMATK 67018301 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 130 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 5.36 excl. VAT
/ Each
£ 6.43 incl. VAT
- Usually arrives within 14 working days
