DICHTOMATK 67037433 FREUDENBERG SEAL


18873

References
dichtomatik:W 15 x 28 x 4 A NBR 70 FNGS
rubix:252A2601
manufacturer :37433
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter28 mm
Width4 mm
See all Specifications

Product details : DICHTOMATK 67037433 FREUDENBERG SEAL


Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring. Pressure (MPa/bar): ≤ 0.05/0.5. Temperatures: from -40 to + 100 °C. Material: NBR.

Applications

Sealing of machines rotating parts, e.g. shafts, hubs and axes.

Technical specifications


Attributes
Logistic Weight4 g
Inner diameter15 mm
Outer diameter28 mm
Width4 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.69 incl. VAT
  • Usually arrives within 14 working days