Shaft seal (W C S NBR 70 BLACK FSGS)
Inner diameter | 180 mm |
---|---|
Outer diameter | 215 mm |
Width | 15 mm |
Logistic Weight | 383 g |
---|---|
Inner diameter | 180 mm |
Outer diameter | 215 mm |
Width | 15 mm |
Material | NBR |
Execution | Double metal armature seal with spring and dust lip |
Usually arrives within 14 working days