References
Freudenberg Sealing Technologies:67019022
Rubix:252A2214
Manufacturer :67019022

Documents
Product details : DICHTOMATK 67019022 FREUDENBERG SEAL
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- Usually arrives within 14 working days
