References
SKF:75X100X10 HMSA10 V
Rubix:389A2606
Manufacturer :505723
EAN:7316572278369

Product details : SKF 75X100X10 HMSA10 V RADIAL SHAFT SEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 57,3 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 100 mm |
| Width | 10 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ Each
£ 12.78 incl. VAT
- Delivery usually within ( 3 ) days
