Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SIMRIT 40411421 FREUDENBERG SEAL
SIMRIT 40411421 FREUDENBERG SEAL
Shaft seal BA
References
freudenberg sealing technologies:
BA U6 140 X 170 X 13 X 12 72 NBR 902
rubix:
251A8236
manufacturer :
40411421
Technical specifications
Inner diameter
140
mm
Outer diameter
170
mm
Width
13
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40411421 FREUDENBERG SEAL
Shaft seal ring NBR
Technical specifications
Attributes
Inner diameter
140
mm
Outer diameter
170
mm
Width
13
mm
Material
nbr
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIMRIT 40412853 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 012,00X025,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R23 160,00X185,00X10,00 WAS NBR
FREUDENBRG 40413835 SIMRIT 72 NBR 902 SEAL, 20MM ID, 32MM OD, 7MM
SKF 65X80X8 CRW1 V RADIAL SHAFT SEAL
DICHTOMATK NITRILE OIL SEAL R26 020,00X032,00X04,00 WAO NBR
DICHTOMATK SEAL TO DIN 3760 R21 017,00X040,00X06,00 WA NBR
SIMRIT 40411954 FREUDENBERG SEAL
FPM65X85X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 050,00X060,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 050,00X072,00X12,00 WA NBR
NBR32X47X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
FPM25X52X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK R23 OIL SEAL 055,00X072,00X07,00 WAS NBR
SKF 11138 SEAL TO DIN3760 R4