Shaft SEALING RING HM14
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 50.37 mm |
Width | 4.78 mm |
Logistic Weight | 9 g |
---|---|
Inner diameter | 38.1 mm |
Outer diameter | 50.37 mm |
Width | 4.78 mm |
Material | nbr |
Execution | outer metal-armature gasket without spring |
Usually arrives within 14 working days