Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM180X200X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM180X200X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 180 x 200 x 13 A FKM 80 TLVU FNGS
rubix:
167A9850
manufacturer :
20487
Technical specifications
Inner diameter
180
mm
Outer diameter
200
mm
Width
13
mm
See all Specifications
Product details
Technical specifications
Product details : FPM180X200X13A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
180
g
Inner diameter
180
mm
Outer diameter
200
mm
Width
13
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.03
excl. VAT
/
Each
£
93.64
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN 3760 R21 078,00X110,00X12,00 WA NBR
FPM42X60X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM40X62X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
OIL SEALS METRIC NBR50X65X8A
DICHTOMATK SEAL TO DIN3760 R26 025,00X035,00X04,00 WAO NBR
SKF 40X58X7 HMSA10 RG SKF SEAL
NBR48X72X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 028,00X038,00X06,00 WA NBR
SKF 14840 RADIAL SHAFT SEAL
DICHTOMATK SEAL TO DIN3760 R21 035,00X052,00X07,00 WA NBR
SIMRIT 40411425 BA 165.0X 190.0X 13.0 902
FPM420X460X20A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK SEAL TO DIN3760 R21 380,00X420,00X20,00 WA NBR
DICHTOMATK 67018131 WC 75.0X 100.0X 12.0 NB7034
NBR30X62X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)