Filter Options
CATEGORIES
  • sheaths (19)
  • Brand
  • facom
    (6)
  • parweld
    (2)
  • spartex
    (11)
  • 8 Product(s) with 19 variant(s):

    Relevance
    brand logobrand logo
    • spartex:865731
    • rubix:217A2493
    • ean:3660338199523
    brand logo
    • Length:4000 mm
    • Material:steel
    £ 6.41 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865772
    • rubix:217A2505
    • ean:3660338199776
    brand logo
    • Length:4000 mm
    • Material:steel/stainless steel
    £ 6.73 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865714
    • rubix:217A2499
    • ean:3660338199417
    brand logo
    • Length:5000 mm
    • Material:steel
    £ 8.09 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865734
    • rubix:217A2490
    • ean:3660338199547
    brand logo
    • Length:3000 mm
    • Material:steel
    £ 8.32 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:865728
    • rubix:217A2489
    • ean:3660338199509
    brand logo
    • Length:3000 mm
    • Material:steel
    £ 8.79 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • facom:SLS.G13
    • rubix:2588587
    • ean:3662424052903
    brand logo
    • Length:26 mm
    • Material:fabric
    • Torch Type:hot air gun (facom e.2015)
    £ 9.14 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • parweld:B1535-40
    • rubix:095021
    • ean:5055365334678
    brand logo
    • Material:steel
    £ 4.71 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • parweld:B1536-40
    • rubix:095025
    brand logo
    • Material:teflon
    £ 38.20 excl. VAT
    / Each
    • Usually arrives within 14 working days