GISS 865734 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 3000 RED


3m and 4 m ergoblue 25 mig torch

References
spartex:865734
rubix:217A2490
ean:3660338199547
3 M and 4 M ERGOBLUE 25 MIG TORCH Length mm 3000 Red
brand logo
Technical specifications
TypeRed sheath
Length3000 mm
MaterialSteel

Product details : GISS 865734 3 M AND 4 M ERGOBLUE 25 MIG TORCH LENGTH MM 3000 RED


Air-cooled. .
Length: 3 and 4 meters. .
Euro connector. .
Cable diameter: 0.8 to 1.2 mm .
Duty cycle factor at 60%: 230 CO2 - 220 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
TypeRed sheath
Length3000 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
  • Usually arrives within 14 working days