GISS 865731 3 M AND 4 M ERGOBLUE 25 MIG TORCH MM 4000 % 1.0-1.2
4m ergoblue 36 mig torch
See technical informationSee documentsReferences
Spartex:865731
Rubix:217A2493
EAN:3660338199523
Documents
Product details : GISS 865731 3 M AND 4 M ERGOBLUE 25 MIG TORCH MM 4000 % 1.0-1.2
Air-cooled.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Length: 4 meters. .
Euro connector. .
Cable diameter: 0.6 to 1.6 mm .
Duty cycle factor at 60%: 340 CO2 - 320 A Mix Standards: EN60974-7
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable.Swivel joint for freedom of movement.Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Length | 4000 mm |
|---|---|
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.41 excl. VAT
/ Each
£ 7.69 incl. VAT
- Usually arrives within 14 working days

