GISS 865772 4 M ERGOBLUE 500 MIG TORCH LENGTH MM 4000 % 1.2-1.6
Torche mig ergoblue 500 4m
See technical informationSee documentsReferences
Spartex:865772
Rubix:217A2505
EAN:3660338199776
Documents
Product details : GISS 865772 4 M ERGOBLUE 500 MIG TORCH LENGTH MM 4000 % 1.2-1.6
Water-cooling.
.
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Length: 4 meters. .
Euro connector. .
Cable diameter: 1.0 to 2.4 mm .
Duty cycle factor at 100%: 500A CO2 – 450A Mix .
Pressure: 2 to 4 bar
Strengths
Ergonomic handle designed to optimally distribute weight and make using the torch manageable.
High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.
Technical specifications
Attributes
| Length | 4000 mm |
|---|---|
| Material | steel/stainless steel |
Show UNSPSC/ECL@SS
£ 6.73 excl. VAT
/ Each
£ 8.08 incl. VAT
- Usually arrives within 14 working days

