GISS 865714 3 M ERGOBLUE MIG TORCH 15 LENGTH MM 5000 % 1.0-1.2


Torche mig ergoblue 15 3m

References
spartex:865714
rubix:217A2499
ean:3660338199417
3 m ERGOBLUE MIG TORCH 15 Length mm 5000 Ø 1.0-1.2
brand logo
Technical specifications
TypeRed sheath
Length5000 mm
MaterialSteel

Product details : GISS 865714 3 M ERGOBLUE MIG TORCH 15 LENGTH MM 5000 % 1.0-1.2


Air-cooled. .
Length: 3 metres. .
Euro connector. .
Cable diameter: 0.6 to 1.0 mm .
Duty cycle factor at 60%: 180 A CO2 - 150 A Mix Standards: EN60974-7

Strengths

Ergonomic handle designed to optimally distribute weight and make using the torch manageable. High resistance, maximum flexibility frequency cable. Swivel joint for freedom of movement. Long lasting consumables to assure optimal performance.

Technical specifications


Attributes
TypeRed sheath
Length5000 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days