Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0952 PULSAR S1P SRC BLACK/BLUE EU39 UK6
BASE B0952 PULSAR S1P SRC BLACK/BLUE EU39 UK6
Shoe PULSAR B0952
References
base protection:
B0952-39
rubix:
389A0769
ean:
8034003174835
Technical specifications
EU shoe size
39
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0952 PULSAR S1P SRC BLACK/BLUE EU39 UK6
B0952 low safety shoe. Standard: EN20345: 2011 S1P SRC.
Technical specifications
Attributes
EU shoe size
39
Collar height
Low
Colour
Black
Main material
Textile
Type of soles
AirTech anti-fatigue insole
Material
High-tech fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.48
excl. VAT
/
Each
£
60.58
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
U-POWER RI21126-36 BERLINO ESD S1P SRC D'BLUE/GRY LOWSHOE SIZE 36/3
GISS 867130 DURANGO SAFETY SHOES S1P SRC GREY MICROFIBER SIZE 39/6
JALAS 3520 CLEAN LOAFER WHITE S2 LG EU47 UK12
BASE B1712A BOSTON S3S ESD SC LG FO SR BLACK/GREEN EU46 UK11.5
UVEX 65032 2 S3L FO SC SR ESD BOOT BLACK/ORANGE EU35 UK3 W11
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU45 UK11
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU43 UK9
V12 V2500 COMET BLACK S1L ESD TRAINER UK8 EU42
BASE B1208 I-ROBOX BLUE SHOE S3 ESD SRC COOL GREY EU46 UK11.5
PORTWEST FE04 GIRDER MID BOOT S3S ESD SR FO BLACK/GREEN 45/10.5
HECKEL 62743 SUXXEED OFFROAD S3L FO LG CI SC SR SHOE BR/BK EU43 UK9
U-POWER UE20013-36 SIMPLE S3 SRC BLK LOWSHOE SIZE 36/3
BASE B0887 BE-STRONG S3 HRO CI HI SRC BROWN/BLACK EU45 UK11
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU41 UK7
PORTWEST STEELITE FW31 SB MID CUT NUBUCK BOOT FW31HOR47 HONEY SIZE 12