Shoe
EU shoe size | 40 |
---|---|
Collar height | low |
Colour | white |
EU shoe size | 40 |
---|---|
Collar height | low |
Colour | white |
Main material | microfiber |
Type of soles | fx2 pro |
Non-magnetic | yes |
Material | microfiber (upper);polyester, polyamide (lining);plastic shank, pu (sole) |
Liner material | polyester;polyamide |
Usually arrives within 14 working days