EVOLUTION BX22S-22MM ROTOBOR CUTTER SHORT 22MM
Short reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX22S-22MM
Rubix:251568
Documents
Product details : EVOLUTION BX22S-22MM ROTOBOR CUTTER SHORT 22MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
| Diameter | 22 mm |
|---|
Show UNSPSC/ECL@SS
£ 16.48 excl. VAT
/ Each
£ 19.78 incl. VAT
- Usually arrives within 14 working days

