EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
Short reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX26S-26MM
Rubix:251589
Documents
Product details : EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
| Diameter | 26 mm |
|---|
Show UNSPSC/ECL@SS
£ 16.36 excl. VAT
/ Each
£ 19.63 incl. VAT
- Usually arrives within 14 working days

