EVOLUTION BX32S-32MM ROTOBOR CUTTER SHORT 32MM
Short reach cutting tools
See technical informationSee documentsReferences
Evolution Power Tools:BX32S-32MM
Rubix:251595
Documents
Product details : EVOLUTION BX32S-32MM ROTOBOR CUTTER SHORT 32MM
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
| Diameter | 32 mm |
|---|
Show UNSPSC/ECL@SS
£ 29.22 excl. VAT
/ Each
£ 35.06 incl. VAT
- Usually arrives within 14 working days

