References
Showa:S-TEX KV3-M
Rubix:123A0666
EAN:4901792040495

Product details : SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 8/M
The S-TEX KV3 cut-protection glove provides the highest degree of cut resistance without sacrificing dexterity. A natural rubber palm dip ensures superior wet and dry drip. And for maximum cut defense, the KV3 is constructed with a stainless steel liner, Kevlar® fibers, and our patented Hagane Coil® technology.
Standard : EN388_3X44F ; EN1149-5
Standard : EN388_3X44F ; EN1149-5
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | m |
| Cutting resistance level | f |
| Main material | para-aramid |
| Coating of the gloves | latex |
| Material | aramid knit ; polyester ; seamless knit ; stainless steel |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- In stock: Next day delivery