Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8255 LEATHER GLOVE 11 2XL
TEGERA 8255 LEATHER GLOVE 11 2XL
Leather glove TEGERA 8255
References
tegera:
8255-11
rubix:
386A1696
ean:
7340118317649
Technical specifications
Size
11
Cutting resistance level
3
Main material
Leather
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8255 LEATHER GLOVE 11 2XL
TEGERA® 8255, Cut resistant glove, fully lined, 0,65-0,8 mm full grain goatskin of top quality, cut resistance level B, KEVLAR® fiber, Cat. II, water repellent, for allround work
Technical specifications
Attributes
Size
11
Cutting resistance level
3
Main material
Leather
Abrasion resistance level
2
Coating
Without
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.60
excl. VAT
/
Each
£
45.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST A622G7R MR CUT PU PALM GLOVE 4X43C GREY SIZE L
Portwest A643AMRL Amber Cut 3 Glove SIZE L
TRAFFIGLOV TG1210 POLYESTER PU RED 3X21A GLOVES 11/2XL
POLYCO 891 GRANITE 5 BETA KEVLAR LEATHER GLOVES 3X34D GRN SIZE 9
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 6 XS
UVEX 60080 PHYNOMIC B FOAM 4X43B SKY BLUE/GREY GLOVES 7/S
GISS 880386 G-HIGH CUT PU CUT E 4X42E SIZE 8
ANSELL 70-765 ACTIVARMR 4X43D MDWT LEATHER PALM GLOVES GRN SIZE 8
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 10/XL
ANSELL 70-110 HYFLEX KEVLAR SLEEVE WITH SLOT YELLOW 10
ANSELL 11-731 HYFLEX 4X42D INTERCEPT PU COATED GLOVES GRY SIZE 10
UVEX 60497 C500 UNCOATED 1X4XC LIME/ANTHRACITE GLOVES 8/M
TRAFFIGLOV TG1010 NYLON PU RED 4131A GLOVES 6/XS
UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 9/L
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE8