GISS 895976 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 6
G-SOFT CUT PU F Gloves
See technical informationSee documentsReferences
GISS:895976
Rubix:261A4344
EAN:3660338482885





Documents
Product details : GISS 895976 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 6
Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry environments.
Individual pair / Box of 120 pairs.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry environments.
Individual pair / Box of 120 pairs.
Strengths
Touch screen sensitive, crotch reinforcement.
Applications
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 6 |
| Cutting resistance level | f |
| Main material | hppe |
| Food contact | no |
| Usage environment | dry |
| ESD | no |
| Coating of the gloves | polyurethane |
| Material | hdpe fiber |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- In stock: Next day delivery
