SHOWA 341 ADVANCED GRIP MTP LATEX GLOVES GREY 8/L
SHOWA SHO341G3 WATERPROOF LATEX GLOVES 341 GREY SIZE 8
See technical informationReferences
Showa:341-8
Rubix:80216554
Manufacturer :341-8

Product details : SHOWA 341 ADVANCED GRIP MTP LATEX GLOVES GREY 8/L
The natural rubber coating on the palm is water-resistant to ensure these hard-wearing gloves are highly tactile, even in wet environments.
Rough surface grip enables optimum dexterity when working with small components or heavy components.
An elasticated wrist cuff prevents dirt and debris from entering the glove, and a seamless knit offers ultimate comfort during long periods of wear.
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | latex |
| Main material | nylon |
| Usage environment | dry |
| Material | nylon/ polyester/ seamless knit |
Show UNSPSC/ECL@SS
£ 3.68 excl. VAT
/ Each
£ 4.42 incl. VAT
- Usually arrives within 14 working days