Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
GISS 840024 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 9
GISS 840024 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 9
Gloves g-proof (water-repellent cowhide leather grain)
References
giss:
840024
rubix:
200A3583
ean:
3660338055867
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 840024 G-PROOF WATER REPELLENT COWHIDE LEATHER GRAIN GLOVE S 9
Gloves, full-grain leather, water-repellent, webbed thumb, elastic tightening on wrist. .
Pack of 12 pairs / Box of 120 pairs. .
APPLICATIONS .
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Strengths
Good dexterity, comfortable, heavy duty use in damp environments
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
2
Main material
Leather
ESD
No
Usage environment
Dry
Material
Water-repellent cowhide leather grain
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.28
excl. VAT
/
Each
£
12.34
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 12 LEATHER GLOVE 11 2XL
ANSELL 48-101 HYFLEX 4131A PU PALM COATED GLOVES BLK SIZE 11
PORTWEST A225RERXL FLEECE LINED RIGGER GLOVE RED SIZE XL
TEGERA 6615 LEATHER GLOVE 10 XL
GISS 855057 G-NIT MAX PLUS NITRILE FOAM W/NITRILE DOTS 4131X SIZE 10
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 10/XL
ANSELL 11-801 HYFLEX 3131A ZONZ NITRILE GLOVES GRY/BLK SIZE 10
TEGERA 104 TEXTILE GLOVE 7 S
TEGERA 114 LEATHER GLOVE 7 S
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 6/S
TEGERA 9295 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 9 L
POLYCO 988 MATRIX AIR C3 PU PALM GLOVES 3X42B GREY/BLK SIZE 9 PK1
TEGERA 640 LEATHER GLOVE 7 S
SHOWA 542X DYNEEMA GRIP MTP UNCOATED GLOVES WHITE 6/S
TEGERA 8830R SYNTHETIC GLOVE CRF 7 S