TEGERA 90098 SYNTHETIC LEATHER GLOVE 7 S
Synthetic leather glove TEGERA 90098
See technical informationSee documentsReferences
Tegera:90098-7
Rubix:386A2096
EAN:7392626022249


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
Documents
Product details : TEGERA 90098 SYNTHETIC LEATHER GLOVE 7 S
Kids want to be like mum and dad, so of course they need their own working gloves. The glove is made of synthetic leather with a soft and fluffy lining for usage in slightly cold environments. Sizes are adapted to fit small hands.
All-round working glove in small sizes. Synthetic leather, lined with artificial fur.
Strengths
Reinforced fingers and thumb
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- Usually arrives within 14 working days